Beli automatic air vent di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  2. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  3. Fivalco Automatic Air Vent
    Mulai

    Rp599.900

    Fivalco Automatic Air Vent
    atribut:
    • Arm Material: Stainless Steel 304
    • Body Material: Ductile Iron
    • Bolt Material: Steel
    • Bonnet Material: Ductile Iron
    • Dimension H (mm): 140
    • Dimension L (mm): 134
    • Orifice (mm): 1.6
    • Outlet (mm): 15
    • Pin Material: Stainless Steel 304
    • Plug Material: Stainless Steel 304
    • Screw Material: Stainless Steel 304
    • Sealing Plug Material: Viton
    • Sealing Seat Material: Bronze
    • Suitable Media: Water
    • Test Pressure (x1.5) (bar): 24
    • Working Pressure (Bar): 16
    • Working Temperature (°C): -20 to 120
    • Yoke Material: Stainless Steel 304
  4. ARMSTRONG INTERNATIONAL Air Vent
    Mulai

    Rp17.999.900

    ARMSTRONG INTERNATIONAL Air Vent
    atribut:
    • UNSPSC: 40141727
    • Height (inch): 7-1/4
    • Inlet (inch): 3/4
    • Maximum Temperature (°F): 500
    • Maximum Working Pressure (Psi): 267
    • Outlet (inch): 1/2
    • Width (inch): 2-3/4
  5. HONEYWELL Air Vent (Lubang Angin)
    Mulai

    Rp999.900

    HONEYWELL Air Vent (Lubang Angin)
    Deskripsi:
    ApplicationThe E121 Air Vent is a reliable automatic venting device and is suitable for venting of air or gas from heating systems or heat process installations.Range of ApplicationHot water heating systems, radiators, wall and ceiling mounted air heaters, air collection vessels, pipework circuits, boilers and air separatorsNot suitable for mineral oil or liquids with mineral-oil-based additives.
    atribut:
    • Connection Size (inch): 1/2
    • Dimension D (mm): 47
    • Dimension H (mm): 64
    • Dimension SW (mm): 22
    • Dimensions h (mm): 15
    • Housing Material: Brass
    • Lid Material: Brass
    • Operating Pressure (bar): Max. 10
    • Operating Temperature (°C): Max. 110
  6. WATTS Vent Valves
    Mulai

    Rp549.900

    WATTS Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • Body Material: Brass
    • Connection Type: MNPT
  7. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp879.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  8. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  9. Yoshitake Air Vent Valve TA-3 Series
    Mulai

    Rp2.199.900

    Yoshitake Air Vent Valve TA-3 Series
    Deskripsi:
    Wide operating pressure range allows use from low to high pressure. Large air inlet prevents scale damage. Parts can be replaced from the outside for easy maintenance and inspection.
  10. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  11. Yoshitake Steam Trap TB-813
    Mulai

    Rp12.999.900

    Yoshitake Steam Trap TB-813
    Deskripsi:
    Achieves threat durability by adopting a unique internal structure. All internal parts are made of stainless steel. The effect of intermittent operation removes the air insulation wall on the inner surface of the heat exchanger, greatly improving thermal efficiency.
    atribut:
    • Connector: JIS Rc
    • Dimension H (mm): 299
    • Dimension L (mm): 197
    • Kinds: Steam Trap
    • Material (Bucket): SUS
    • Material (Main Unit): Gray cast iron
    • Material (Valve / Valve Seat): SUS
    • Maximum Operating Pressure (MPa): 1.6
    • Maximum Operating Temperature (°C): 220
    • Operating Temperature Range (°C): 220
    • Orifice Size: 3/8, 1/4, 3/16
    • Suitable fluid: Steam drain
    • format: Reverse bucket type
  12. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  13. VENN New Standard Compliant Air Vent Valve
    Mulai

    Rp4.199.900

    VENN New Standard Compliant Air Vent Valve
    Deskripsi:
    The air vent valve for liquid automatically exhausts the air accumulated in the piping and the air in the closed tank to smooth the flow of fluid.
    atribut:
    • Material (Main Unit): FC
    • End Connection: JIS Rc thread
    • Fluid Temperature (°C): 5 - 60
    • Material (Float): SUS
    • Material (Valve Member): SUS
    • Material (Valve Seat): C3604B
    • Material (disc): NBR
    • Mounting Direction: Upright mounting within 5° from vertical
    • Painting: Body / Cover: Nylon 11 coating on both inside and outside 0.3mm or more (white), Inlet thread: Fluorine-based special sealant applied
    • Pressure (MPa): Application: 1.0 or Less
    • Suitable fluid: Water / hot water
    • Withstand Voltage Test Pressure (MPa): 1.75 by Water Pressure
  14. TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)
    Mulai

    Rp339.900

    TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)
    Deskripsi:
    Pressure Reducing Valve / Pengatur Tekanan Air 1 InchValve ini berfungsi untuk menurunkan tekanan dari satu tempat ke tempat lainnya. Perbedaan tekanan yang terjadi diakibatkan oleh jarak, ketinggian, topografi, dan sebagainya.Misalnya pada sebuah apartemen lantai 3 dengan ketinggaian 5 meter dari tanah, tekanan yang ada pada lantai dasar dan di lantai 3 tentu berbeda. Semakin tinggi sebuah bangunan maka semakin rendah tekanan. Oleh sebab itu, perlu dipasang pressure reducing valve untuk mengatasi masalah tersebut.Include dengan Pressure Gauge
    atribut:
    • Diameter (inch): 1
    • Material: Quality Brass
  15. Lokfom BJLS Plate
    Mulai

    Rp6.399.900

    Lokfom BJLS Plate
    Deskripsi:
    BJLS (Baja Lapis Seng) Lokfom terbuat dari bahan besi galvanis yang kuat dan lentur, sehingga produk tidak akan pecah atau mengelupas saat ditekuk, dilipat, atau dibentuk bagaimanapun.
    atribut:
    • Length (m): 25
  16. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  17. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  18. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
Daftar Harga automatic air vent Terbaru October 2026
Weflo Automatic Air Vent ValveRp1.999.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
Fivalco Automatic Air VentRp599.900
ARMSTRONG INTERNATIONAL Air VentRp17.999.900
HONEYWELL Air Vent (Lubang Angin)Rp999.900
WATTS Vent ValvesRp549.900
Yoshitake Air Release Valve Ta-18 SeriesRp879.900
Val-Matic Air and Vacuum Release Valves (Katup Udara)Rp5.099.900
Yoshitake Air Vent Valve TA-3 SeriesRp2.199.900
Weflo Pressure Relief ValveRp24.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)